Banjo
Cam & Groove Fitting, Type B, 2 in Female Coupler x 2 in MNPT, Cam Lever Coupling, Polypropylene
Mfr # 200B
Zoro # G0892841
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Polypropylene
- Coupling Type Type B
- Connection Type NPT
- Coupler Size 2"
Explore More Products
- BANJO 1" Male Adapter Dust Plug 100125PL
- BANJO 2 45 Male Adapter - 2 Male Thread Wt 200F45
- BANJO Cam and Groove Adapter, 1 1/2 in Coupling Size, 1 1/2 in House Fitting Size, 3 9/32 in Length 150F
- BANJO Cam and Groove Coupling, 1 1/2 in Coupling Size, 1 1/2 in House Fitting Size, 4 3/4 in Length 150C
- BANJO 2" x 1-1/2" Female Cam Lever Coupling 200150C
- BANJO 3" Female Coupler x FNPT Cam Lever Coupling 300D
- BANJO 200Gv Viton Gaskets 200GV
- BANJO 2Inmanifold Flange X 2In Female Coupler M220D
- BANJO 90 Degree Female 1 1/2 150C90
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, F, 1/2" Adapter x 1/2" Male NPT BULK-CGF-56
- DIXON Cam and Groove Coupling, 2-1/2", 316 SS RD250EZ
- Banjo Camlock Fittings