Vibco
Electric Vibrator, 6.0/3.0 A, 115/230VAC, 1 Phase
Mfr # 4P-700-1
Zoro # G0892954
Free Shipping & Returns
$1,452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Heavy Duty
- Power Source Electric
- Force Rating 100 to 500 lb
- Voltage 115/230VAC
- Phase 1
Explore More Products
- VIBCO Pneumatic Vibrator, 242 lb, 9000 vpm, 80psi 55-1
- VIBCO Pneumatic Vibrator, 260lb, 14,000vpm, 80psi V-190
- VIBCO Pneumatic Vibrator, 250 lb, 8500 vpm, 80psi BBS-190
- VIBCO Pneumatic Vibrator, 160 lb, 9500 vpm, 80psi BVS-160
- VIBCO Pneumatic Vibrator, 5500 lb, 9000 vpm SVRWS-5500
- VIBCO Pneumatic Vibrator, 900 lb, 4000 vpm, 80psi VS-510
- VIBCO Pneumatic Vibrator, 250 lb, 8500 vpm FBS-190
- VIBCO Electric Vibrator, 15 A, 115VAC, 1 Phase JVS5-1
- VIBCO Pneumatic Vibrator, 2000 vpm 50-2L-EM
- VIBCO Pneumatic Vibrator, 480 lb, 7500 vpm, 80psi BV-320
- WYCO Electric Vibrator, 15 A, 115VAC, 1 Phase W995G1T-100-7
- Vibco Vibrators