Hubbell
30A Watertight Flanged Locking Inlet 3P 4W 250VAC
Mfr # HBL2725SW
Zoro # G0893207
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three
- Shrouded / Non-Shrouded Shrouded
- Wiring Style Standard
- Special Features With Locking Cover
- IP Rating IP66
Explore More Products
- HUBBELL 30A Watertight Locking Plug 4P 5W 347/600VAC HBL28W83
- HUBBELL IEC Pin and Sleeve Receptacle, 20A, 480V HBL520R7W
- HUBBELL Watertight Straight Blade Connector, 5-15R, 15A, 125V HBL15W47
- HUBBELL 30A Watertight Locking Connector 4P 4W 120/208VAC L18-30R HBL29W78
- HUBBELL Pin and Sleeve Receptacle, 100A, 600VAC HBL4100RS1W
- HUBBELL Pin and Sleeve Receptacle, 240VAC, Blue HBLS460R9W
- HUBBELL 20a Watertight Replacement Caps, Black HBL50W52BK
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 125V HBL3100R4W
- HUBBELL IEC Pin and Sleeve Receptacle, 125A, 415V HBL5100R6WP
- HUBBELL 20A Watertight Locking Receptacle 2P 3W 250VAC HBL67W48
- LEGRAND Watertight Locking Connector 20A 3 Poles 27W08
- Hubbell Watertight Devices