Zoro Select
1-1/2" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40
Mfr # T4BNH06
Zoro # G0893532
$12.82
29% off
$9.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/2 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material 304 Stainless Steel
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Explore More Products
- ZORO SELECT 304 Stainless Steel Nipple, 3/8 in Nominal Pipe Size, 1 1/2 in Overall Long, Threaded on Both Ends T4BNC02
- ZORO SELECT 1/4" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40 T4BNB06
- ZORO SELECT 1-1/2" MNPT x 5-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Inside Dia.: 1-5/8" T4BNH09
- ZORO SELECT 1/8" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40 T4BNA07
- ZORO SELECT 1/4" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT E4BNB11
- ZORO SELECT 1/2" MNPT x 18" TBE 304 Stainless Steel Pipe Sch 80 E4BND18
- ZORO SELECT 1-1/2" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40 PK25 T4BNH10P25
- ZORO SELECT 3" MNPT x 6 ft. TBE 304 Stainless Steel Pipe Sch 40 T4BNK21
- ZORO SELECT 1/4" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 80 E6BNB11
- ZORO SELECT 1/4" MNPT x 1-1/2" TBE Stainless Steel Pipe Nipple Sch 40 T6BNB02
- ZORO SELECT 1" MNPT x 4-1/2" TBE Stainless Steel Pipe Nipple Sch 40 T6BNF07
- Zoro Select Pipes