- Home
- /
- Electrical Supplies
- /
- Industrial Control & Automation
- /
- Motor Controls
- /
- Contactors & Contacts
- /
- IEC Magnetic Contactors
- /
- IEC Magnetic Contactor, 3 Poles, 120 V AC, 80 A, Reversing: No
Schneider Electric
IEC Magnetic Contactor, 3 Poles, 120 V AC, 80 A, Reversing: No
Mfr # LC1D80G7
Zoro # G0893541
Free Shipping & Returns
$374.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Non-Reversing
- Full Load Amps-Inductive 80 A
- Full Load Amps-Resistive 125 A
- Number of Poles 3
- HP @ 1 Phase - 230V 15
Customers Also Purchased
- Brand Schneider Electric
-
MFR #
LC1D80G7
-
Zoro #
G0893541
- UPC # 785901440864
- Country of Origin Czechia
- Category IEC Magnetic Contactors
Dimensions
Height | 5 in |
Depth | 5.12 in |
Width | 3.34 in |
NEMA Size | Not Applicable |
Working Height | Up to 9842.52 ft |
Overall Width | 3.35 in |
Overall Depth | 5.12 in |
Overall Height | 5 in |
Details
Item | IEC Magnetic Contactor |
Action | Non-Reversing |
Full Load Amps-Inductive | 80 A |
Full Load Amps-Resistive | 125 A |
Number of Poles | 3 |
Coil Volts | 120 V AC |
HP @ 1 Phase - 230V | 15 |
Reversing | No |
HP @ 1 Phase - 120V | 7 1/2 hp |
HP @ 1 Phase - 240V | 15 hp |
HP @ 3 Phase - 208V | 30 hp |
HP @ 3 Phase - 240V | 30 hp |
HP @ 3 Phase - 480V | 60 hp |
HP @ 3 Phase - 575V | 60 hp |
Aux. Contact Configuration | 1NO/1NC |
Enclosure NEMA Rating | No Enclosure |
Hz | 50/60 |
Auxiliary Contact Form | 1NO/1NC |
Standards | BV, CCC, CSA, CSA C22.2 No 14, DNV, EN 60947-4-1, EN 60947-5-1, GL, GOST, IEC 60947-4-1, IEC 60947-5-1, LROS, RINA, UL 508, UL Listed |
Frame / Series / Class / Code | TeSys |
Series | TeSys Deca |
Operating Speed | 3600 cycles per hr |
Shock Resistance | 10 G for 11 ms (Contactor Closed), 8 G for 11 ms (Contactor Open) |
Electrical Connection | Screw Clamp Terminals |
Mechanical Durability | 4 Mcycles |
Impulse Withstand Voltage | 8 kV |
Rated Making Capacity | 140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit), 1100 A @ 440V (Power Circuit) |
Application | Motor Control, Resistive Load |
Vibration Resistance | 3 G (Contactor Closed), 2 G (Contactor Open) |
Inrush VA | 245 VA |
Switching Voltage | 17 V (Signalling Circuit) |
Max. Temperature | 850°C |
Features | Without Built-In Suppressor Module |
Environmental Attributes | Mercury Free, PVC Free, Toxic Heavy Metal Free, Pollution Degree 3 |
IP Rating | IP20 |
Fire Rating | UL 94 V1 |
Tightening Torque | 1.2 Nm (Control Circuit), 12 Nm (Power Circuit) |
Insulation Resistance Range | Greater Than 10 MOhms (Signalling Circuit) |
Watts Loss | 6 to 10W |
Signalling Circuit Frequency | 25 to 400 Hz |
Fuse Amps | 10 A (Signalling Circuit), 200 A (Type 1 Power Circuit), 160 A (Type 2 Power Circuit) |
Control Circuit Voltage Limits | Operational AC: 0.85 to 1.1 Uc (at -40 to 55°C 60 Hz), 0.8 to 1.1 Uc (at -40 to 55°C 50 Hz), 1 to 1.1 Uc (at 55 to 70°C 50/60 Hz); Drop-Out AC: 0.3 to 0.6 Uc (at -40 to 70°C 50/60 Hz) |
Rated Insulation Volts | 600/1000V (Power Circuit), 600/690V (Signalling Circuit) |
Max. Operating Watts | 22 kW (at 220 to 230V AC 50/60 Hz AC-3), 37 kW (at 380 to 400V AC 50/60 Hz AC-3), 45 kW (at 415 to 440V AC 50/60 Hz AC-3), 55 kW (at 500V AC 50/60 Hz AC-3), 45 kW (at 660 to 690V AC 50/60 Hz AC-3), 15 kW (at 400V AC 50/60 Hz AC-4), 22 kW (at 220 to 230V AC 50/60 Hz AC-3e), 37 kW (at 380 to 400V AC 50/60 Hz AC-3e), 45 kW (at 415 to 440V AC 50/60 Hz AC-3e), 55 kW (at 500V AC 50/60 Hz AC-3e), 45 kW (at 660 to 690V AC 50/60 Hz AC-3e) |
Thermal Amperage | 10 A (at 60°C Signalling Circuit), 125 A (at 60°C Power Circuit) |
Rated Voltage | 690V AC, 300V DC |
Includes Protective Cover | Yes |
Hold VA | 26 VA |
Net Weight | 1.59 kg |
Overvoltage Category | CAT III |
Electrical Durability | 0.8 Mcycles (125 A, AC-1, Less than 440 V); 1.5 Mcycles (80 A, AC-3, Less than 440 V); 1.5 Mcycles (80 A, AC-3e, Less than 440 V) |
Switching Current | 5 mA (Signalling Circuit) |
Rated Short-Time Withstand Current | 640 A (at 40°C for 10 s Power Circuit), 990 A (at 40°C for 1 s Power Circuit), 135 A (at 40°C for 10 min Power Circuit), 320 A (at 40°C for 1 min Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit) |
Rated Breaking Capacity | 1100 A @ 440V |
Impedance | 0.8 mOhm |
Mounts On | Plate, Rail |
Operating Time | 20 to 35 ms (Closing), 6 to 20 ms (Opening) |
Non-Overlap Time | 1.5 ms |
Maximum Operating Temperature | 140 Degrees F |
NEMA Enclosure Rating | No Enclosure |
Phase | Three |
Full Load Current - Resistive | 125 A |
Mounting Style | DIN Rail, Plate |
Horsepower @ Three Phase - 480V AC | 60 hp |
Includes Auxiliary Contacts | Yes |
Frequency | 50/60 Hz |
Electrical Operating Durability | 1,500,000, 800,000 |
Resistance Properties | Fire Resistant, Insulation Resistant |
Embedded Surge Suppressor | No |
Coil Voltage | 120V AC |
Number of Auxillary Contacts | 2 |
Terminal Connection Type | Screw Clamp Terminals |
Reversing Capability | Non-Reversing |
NEMA Enclosure Material | Not Applicable |
Contactor Style | IEC |
Mechanical Operating Durability | 4,000,000 |
Minimum Operating Temperature | -40 Degrees F |
Horsepower @ Three Phase - 240V AC | 30 hp |
Full Load Current - Inductive | 80 A |
Maximum Voltage Rating | 300V DC |
Number of Normally Open Main Contacts | 3 |
Horsepower @ Three Phase - 600V AC | 60 hp |
Horsepower @ Single Phase - 120V AC | 7 1/2 hp |
Horsepower @ Three Phase - 208V AC | 30 hp |
Horsepower @ Single Phase - 240V AC | 15 hp |
Conventional Free Air Thermal Current | 10 A (at 140°F (60°C)) for signalling circuit; 125 A (at 140°F (60°C)) for power circuit |
Protective Cover | With |
Mechanical Robustness | Vibrations contactor open 2 Gn, 5 to 300 Hz); Shocks contactor open 8 Gn for 11 ms); Vibrations contactor closed 3 Gn, 5 to 300 Hz); Shocks contactor closed 10 Gn for 11 ms) |
Climatic Withstand | IACS E10 exposure to damp heat |
Poles Description | 3P |
Auxiliary Contacts Type | Mechanically linked 1 NO + 1 NC IEC 60947-5-1; Mirror contact 1 NC IEC 60947-4-1 |
Control Circuit Type | AC 50/60 Hz |
Utilisation Category | AC-3; AC-3e; AC-4; AC-1 |
Safety Reliability Level | B10d = 1369863 cycles contactor with nominal load EN/ISO 13849-1; B10d = 20000000 cycles contactor with mechanical load EN/ISO 13849-1 |
Fire Resistance | 1562°F (850°C) IEC 60695-2-1 |
Rated Short Time Withstand Current | 640 A 104°F (40°C) - 10 s for power circuit; 990 A 104°F (40°C) - 1 s for power circuit; 135 A 104°F (40°C) - 10 min for power circuit; 320 A 104°F (40°C) - 1 min for power circuit; 100 A - 1 s for signalling circuit; 120 A - 500 ms for signalling circuit; 140 A - 100 ms for signalling circuit |
Operating Altitude | 0 to 9842.52 ft (0 to 3000 m) |
IRMS Rated Making Capacity | 140 A AC for signalling circuit conforming to IEC 60947-5-1; 250 A DC for signalling circuit conforming to IEC 60947-5-1; 1100 A at 440 V for power circuit conforming to IEC 60947 |
Maximum Operating Rate | 3600 cyc/h 140°F (60°C) |
Rated Operational Current | 125 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-1 for power circuit; 80 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3 for power circuit; 80 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3e for power circuit |
Mounting Support | Rail; Plate |
Rated Insulation Voltage | Power circuit 600 V CSA; Power circuit 600 V UL; Power circuit 1000 V IEC 60947-4-1; Signalling circuit 690 V IEC 60947-1; Signalling circuit 600 V CSA; Signalling circuit 600 V UL |
Average Impedance | 0.8 mOhm - Ith 125 A 50 Hz for power circuit |
Control Circuit Voltage | 120 V AC 50/60 Hz |
Auxiliary Contact Composition | 1 NO + 1 NC |
Minimum Switching Current | 5 mA for signalling circuit |
Compatibility Code | LC1D |
Protective Treatment | THIEC 60068-2-30 |
Heat Dissipation | 6 to 10 W at 50/60 Hz |
Inrush Power in VA | 245 VA 60 Hz cos phi 0.75 (at 68°F (20°C)); 245 VA 50 Hz cos phi 0.75 (at 68°F (20°C)) |
IP Degree Of Protection | IP20 front face IEC 60529 |
Connections - Terminals | Control circuit: screw clamp terminals 2 0.00 to 0.00 in² (1 to 2.5 mm²) - cable stiffness: flexible with cable end; Control circuit: screw clamp terminals 1 0.00 to 0.00 in² (1 to 2.5 mm²) - cable stiffness: flexible with cable end; Control circuit: screw clamp terminals 1 0.00 to 0.01 in² (1 to 4 mm²) - cable stiffness: flexible without cable end; Control circuit: screw clamp terminals 2 0.00 to 0.01 in² (1 to 4 mm²) - cable stiffness: flexible without cable end; Control circuit: screw clamp terminals 1 0.00 to 0.01 in² (1 to 4 mm²) - cable stiffness: solid without cable end; Control circuit: screw clamp terminals 2 0.00 to 0.01 in² (1 to 4 mm²) - cable stiffness: solid without cable end; Power circuit: connector 1 0.01 to 0.08 in² (4 to 50 mm²) - cable stiffness: flexible without cable end; Power circuit: connector 2 0.01 to 0.04 in² (4 to 25 mm²) - cable stiffness: flexible without cable end; Power circuit: connector 1 0.01 to 0.08 in² (4 to 50 mm²) - cable stiffness: flexible with cable end; Power circuit: connector 2 0.01 to 0.02 in² (4 to 16 mm²) - cable stiffness: flexible with cable end; Power circuit: connector 1 0.01 to 0.08 in² (4 to 50 mm²) - cable stiffness: solid without cable end; Power circuit: connector 2 0.01 to 0.04 in² (4 to 25 mm²) - cable stiffness: solid without cable end |
Hold-In Power Consumption in VA | 26 VA 60 Hz cos phi 0.3 (at 68°F (20°C)); 26 VA 50 Hz cos phi 0.3 (at 68°F (20°C)) |
Contactor Application | Motor control; Resistive load |
Minimum Switching Voltage | 17 V for signalling circuit |
Pollution Degree | 3 |
Flame Retardance | V1 conforming to UL 94 |
Maximum Horse Power Rating | 7.5 hp at 120 V AC 50/60 Hz for 1 phase motors; 15 hp at 230/240 V AC 50/60 Hz for 1 phase motors; 30 hp at 200/208 V AC 50/60 Hz for 3 phase motors; 30 hp at 230/240 V AC 50/60 Hz for 3 phase motors; 60 hp at 460/480 V AC 50/60 Hz for 3 phase motors; 60 hp at 575/600 V AC 50/60 Hz for 3 phase motors |
Power Dissipation Per Pole | 5.1 W AC-3; 12.5 W AC-1; 5.1 W AC-3e |
Insulation Resistance | Greater than 10 MOhm for signalling circuit |
Pole Contact Composition | 3 NO |
Contact Compatibility | M11 |
Rated Operational Voltage | Power circuit Less than or Equal to 300 V DC 25 to 400 Hz; Power circuit Less than or Equal to 690 V AC |
Associated Fuse Rating | 10 A gG for signalling circuit conforming to IEC 60947-5-1; 200 A gG at Less than or Equal to 690 V coordination type 1 for power circuit; 160 A gG at Less than or Equal to 690 V coordination type 2 for power circuit |
Product Or Component Type | Contactor |
Product Certifications | DNV; GL; UL; CCC; LROS (Lloyds register of shipping); RINA; BV; GOST; CSA |
Motor Power KW | 22 kW at 220 to 230 V AC 50/60 Hz (AC-3); 37 kW at 380 to 400 V AC 50/60 Hz (AC-3); 45 kW at 415 to 440 V AC 50/60 Hz (AC-3); 55 kW at 500 V AC 50/60 Hz (AC-3); 45 kW at 660 to 690 V AC 50/60 Hz (AC-3); 15 kW at 400 V AC 50/60 Hz (AC-4); 22 kW at 220 to 230 V AC 50/60 Hz (AC-3e); 37 kW at 380 to 400 V AC 50/60 Hz (AC-3e); 45 kW at 415 to 440 V AC 50/60 Hz (AC-3e); 55 kW at 500 V AC 50/60 Hz (AC-3e); 45 kW at 660 to 690 V AC 50/60 Hz (AC-3e) |
Rated Impulse Withstand Voltage | 8 kV IEC 60947 |
Permissible Ambient Air Temperature Around The Device | -40 to 140°F (-40 to 60°C); 140 to 158°F (60 to 70°C) with derating |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 120V AC, Number of Poles 3, Full Load Current - Inductive 80 A, Full Load Current - Resistive 125 A, Reversing Capability Non-Reversing, Overall Height 5 in, Overall Width 3.35 in, Terminal Connection Type Screw Clamp Terminals, Mounting Style DIN Rail, Plate, Series TeSys Deca, Number of Auxillary Contacts 2, Contactor Style IEC
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 80 A, Reversing: No LC1D80U7
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 80 A, Reversing: No LC1D80B7
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 208 V AC, 80 A, Reversing: No LC1D80L6
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V DC, 12 A LC1D12FD
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 25 A LC2D25B7
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 V AC, 40 A LC1D40AM7
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 100 to 250 V AC/DC, 40 A, Reversing: Yes LC2D40AKUE
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V DC, 25 A LC2DT25BD
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 150 A LC1D150F7
- SIEMENS IEC Magnetic Contactor, 4 Poles, 220/240 V AC, 25 A, Reversing: No 3RT25261AP60
- SCHNEIDER Easy TeSys, 3 Poles, 240 V AC, 32 A, Reversing: No DPE32U7
- Schneider Electric IEC Magnetic Contactors