Grote
Marker Lamp, Knapheide Style, Yellow
Mfr # 45233
Zoro # G0893663
$5.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Voltage 12
- Features Hermetic Lens to Housing Seal
- Standards FMVSS 108
- FMVSS - Vehicle Lighting A P2
Explore More Products
- GROTE Clearance/Marker Lamp, 19 Style, Yellow 47093
- GROTE Bar Lamp, MicroNova, LED, Red, Black 49202
- GROTE Clearance/Marker Lamp, Lens Optic, Red 45812
- GROTE Marker Lamp, Turtleback, No Splice, Red 45442
- GROTE Clearance/Marker Lamp, LED, Yellow 46903
- GROTE Lamp, Turtleback, Lens Optic, Yellow 46833
- GROTE Yel- Surface Mnt-Led- Directional Wrng L, 77463 77463
- GROTE Cabmkr- Yel- Hicnt-Led- Sq Crnr- Scalp L, G4603-5 G4603-5
- GROTE Clr/Mkr Lmp- Yel-Led- Micronovapc- W/O B, 45283 45283
- MAXXIMA Clearance Marker Light, LED, 0.6In H, Red M20341R
- WOLO Amber Lens Warning Lights, 12V, Hawkeye 3000-A
- Grote Automotive Lighting