Westward
3/4 in Drive, 32mm 12 pt Metric Socket, 12 Points
Mfr # 5MX52
Zoro # G0893934
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2 1/4 in
Explore More Products
- WESTWARD 3/4 in Drive, 35mm 12 pt Metric Socket, 12 Points 5MX53
- WESTWARD 3/4 in Drive, 38mm 12 pt Metric Socket, 12 Points 5MX55
- WESTWARD 3/4 in Drive, 36mm 12 pt Metric Socket, 12 Points 5MX54
- WESTWARD 1/4 in Drive, 4.5mm Triple Square Metric Socket, 12 Points 53YR53
- WESTWARD 3/4 in Drive, 2-3/16" 6 pt SAE Socket, 6 Points 10E292
- WESTWARD 3/8 in Drive, Metric Socket, 6 Points 1KEJ5
- WESTWARD 1 in Drive, 54mm 12 pt Metric Socket, 12 Points 45J246
- WESTWARD 1/2 in Drive, 29mm 6 pt Metric Socket, 6 Points 10E247
- WESTWARD 1 in Drive, 2-5/16" 12 pt SAE Socket, 12 Points 45J230
- PERFORMANCE TOOL 3/8 In Dr. Hex Bit Socket 5/32 In, W38876 W38876
- PROTO 1/2 in Drive, 5/16" 6 pt SAE Socket, 6 Points J5410H
- Westward Sockets