Zoro Select
#8-32 x 5/8 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # U51341.016.0062
Zoro # G0894494
$14.37
31% off
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Fillister
- Drive Slotted
- Material 18-8 Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT #4-40 x 7/16 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51341.011.0043
- ZORO SELECT #10-32 x 1/2 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK 2CB35
- ZORO SELECT #6-32 x 5/16 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51341.013.0031
- ZORO SELECT M3-0.50 x 12 mm Slotted Flat Machine Screw, Plain Brass, 50 PK M48170.030.0012
- ZORO SELECT 1/4"-20 x 4 in Phillips Flat Machine Screw, Zinc Black Steel, 500 PK 1464MPFBZ
- ZORO SELECT 5/16"-18 x 1 in Hex Hex Machine Screw, Zinc Plated Steel, 1250 PK 3116MW
- ZORO SELECT M12-1.75 x 60 mm Slotted Pan Machine Screw, Plain PEEK, 10 PK PKM12175-60PHS-01
- ZORO SELECT #6-32 x 3/16 in Phillips Pan Machine Screw, Plain Steel, 2000 PK MS51957-25
- ZORO SELECT #10-32 x 3/8 in Hex Hex Machine Screw, Plain Steel, 4000 PK 1106RW410
- ZORO SELECT #6-32 x 4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK U24212.013.0400
- USA INDUSTRIALS #10-32 x 3/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK ZSCRW-802
- Zoro Select Machine Screws