Shop Alternate Products
This Product is Discontinued
Zoro Select
Sealing Washer, Fits Bolt Size 5/8 in SBR with Inserted Cloth, 5 PK (Discontinued)
Mfr # 4MZV8
Zoro # G0894765
This Product is Discontinued
Key Features
- Material SBR with Inserted Cloth
- Finish Plain
- Fits Bolt Sizes 5/8 in
- Outside Dia. 3.0 in
- Thickness 0.125 in