Parker
Solenoid Air Control Valve, 1/8 In, 120VAC
Mfr # B360BB553C
Zoro # G0895544
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/3-Position
- Voltage 120V AC
- Center Position Open
- Valve Actuator / Return Solenoid / Solenoid
- Coefficient of Volume 0.6
Explore More Products
- PARKER Solenoid Air Control Valve, 1/2 In, 24VDC B753BB549A
- PARKER Service Kit, 2 Position, B Series PS2801P
- PARKER Service Kit, 3 Pin, 120 VAC, B Series PS294683BP
- PARKER Solenoid Air Control Valve, 1/8 In, 24VDC B350BB549C
- PARKER Service Kit, 120 VAC, B Series PS2982B53P
- PARKER Solenoid Air Control Valve, 1 In, 120VAC N3557904553
- PARKER Solenoid Air Control Valve, 1 In, 120VAC N3157904553
- PARKER Air Control Valve, 120VAC, 1/4" Size P2LBX592ESHDDB53
- PARKER Air Control Valve, 110/120VAC, 1/8" Size B310BC553C
- ARO Solenoid Air Control Valve, 5/16In, 120VAC S5SSMA-1
- NUMATICS Solenoid Air Control Valve, 1/4 In, 24VDC 92280-2
- Parker Pneumatic Valves