Shop Alternate Products
This Product is Discontinued
Fag Bearings
Spherical Bearing, Double Row, Bore 60 mm (Discontinued)
Mfr # 22212-E1
Zoro # G0895596
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Double Row
- Outside Dia. (mm) 110 mm
- Width (mm) 28 mm
- Cage Material Steel
- Lubrication Preservative