Tempco
Cartridge Heater, 2-1/2 In. L
Mfr # LDC01952
Zoro # G0895955
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 80 W
- Length 2 1/2 in
- Lead Length 10 in
- Heater Voltage 120V AC
- Watt Density 32W/sq in
Explore More Products
- TEMPCO Swaged Cartridge Heater, 57W/sq. In. HDC00317
- TEMPCO Swaged Cartridge Heater, 58W/sq. In. HDC20530
- TEMPCO Swaged Cartridge Heater, 255W/sq. In. HDC00022
- TEMPCO Swaged Cartridge Heater, 159W/sq. In. HDC00045
- TEMPCO Swaged Cartridge Heater, 64W/sq. In. HDC09950
- TEMPCO Swaged Cartridge Heater, 95W/sq. In. HDC14049
- TEMPCO Swaged Cartridge Heater, 65W/sq. In. HDC20624
- TEMPCO Swaged Cartridge Heater, 4-1/2 In. L HDC20544
- TEMPCO Swaged Cartridge Heater, 136W/sq. In. HDC20602
- TEMPCO Cartridge Heater, Dia. 1/2 In., 5 In. L LDC00106
- VULCAN Swaged Cartridge Heater, 114W/sq. In. TB3821A
- Tempco Heaters & Furnaces