Shop Alternate Products
This Product is Discontinued
Hastings Filters
Oil Filter, Spin-On, 3-3/8"x2-9/16"x3-3/8" (Discontinued)
Mfr # LF611
Zoro # G0896156
This Product is Discontinued
Key Features
- Filter Design Spin-On
- Thread Size - Automotive Filters M20 x 1.5mm
- Length 3 3/8 in
- Outside Dia. 2 9/16 in
- Includes I Gasket