Starrett
Screw Pitch Gage, 4-80TPI, 28 Leaves
Mfr # 474
Zoro # G0896226
$60.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Leaves 28
- Thread Angle (Deg.) 60
- Range of Pitches per Inch 4 to 80 TPI
- Construction Steel Case With Folding Leaves
- Locking Device Yes
Explore More Products
- STARRETT AccuBore Electronic Bore Gage, 4"-5" 781BXTZ-5
- STARRETT Taper Gage, 0.100-0.500 In, 8 Leaves 269A
- STARRETT Internal Micrometer, 5/8 to 3/4" Range 770BXTZ-750
- STARRETT American Standard Wire Gage, 0-36 281
- STARRETT Internal Micrometer, 6 to 7" Range 770BXTZ-7
- STARRETT Letter Size Drill Gage, A-Z 198
- STARRETT Master, .180" dia. Ring Gage PT23710-3
- STARRETT Internal Micrometer, 0.160 to 0.200"Range 770BXTZ-200
- STARRETT Internal Micrometer, 0.100 to 0.120"Range 770BXTZ-120
- MITUTOYO Small Hole Gage 154-107
- GENERAL TOOLS DRILL GAUGE GN14
- Starrett Precision Gauges & Accessories