Shop Alternate Products
This Product is Discontinued
Square D
Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (Discontinued)
Mfr # 9013FYG2J20M1
Zoro # G0896305
This Product is Discontinued
Key Features
- Pressure Switch Application Water Pump
- Manual Switch Action Auto/Off
- Pressure Switch Port Type (1) Port, 1/4 in FNPS
- Pressure Switch Factory On/Off Setting 20/40 psi
- Pressure Switch Unloader No