Shop Alternate Products
This Product is Discontinued
Direct Metals
Sheet, Perf, PVC, 48x32, 0.125 T, 0.094 D, Rnd (Discontinued)
Mfr # PP125093R188S-48X32
Zoro # G0896366
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Gray
- Max. Temp. 140 F
- Width 48 in
- Length 32 in
- Width Tolerance +/-0.250"