Keson
Electronic Measuring Wheel, 4 Ft, 99,999Ft
Mfr # MP401E
Zoro # G0896472
Free Shipping & Returns
$214.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor, Outdoor
- Measuring Wheel Type Digital Measuring Wheel
- Wheel Circumference 4 ft
- Wheel Dia. 15 1/2 in
- Wheel Rim Material Steel
Explore More Products
- KESON Measuring Wheel, 1 Ft, Spoked, 10,000Ft RR112
- KESON Keson Measuring Wheel, 10,000 Ft, 6 In Wheel, Abs Wheel, Abs, Orange RRT6
- KESON Measuring Wheel, 3 ft., Spoked, 10,000 ft RR310
- KESON Measuring Wheel, 4 ft. RR418
- KESON Measuring Wheel, Dual, 1 Ft, Solid, 10,000Ft RR182
- KESON Measuring Wheel, Pro, 3 Ft, Spoked, 99,999Ft MP301
- KESON Keson Industries MP301 3 Ft. Circular Measuring Wheel 6166482
- KESON Keson Industries RR112 Measuring Wheel With Reset 6992994
- KESON Wheel Measuring 4Ft Electronic MP401E
- KESON Measuring Wheel, Pro, 2 Ft, Solid, 99,999 Ft MP201
- WESTWARD Measuring Wheel, 6 In. Dia. 21LP40
- Keson Measuring Wheels