Zoro Select

Rubber, Silicone, 1/32"Thick, 24"x12", 60A


$11.25
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Rubber Width 12 in
  • Rubber Length 2 ft
  • Rubber Properties Chemical Resistant; High Temperature; Water Resistant; Weather Resistant
  • Rubber Material Silicone
  • Rubber Color Red
See all product information