Zoro Select
O-Ring, Dash 901, Viton, 0.05 In., PK25
Mfr # 1WHL8
Zoro # G0897696
$1.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 901
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Explore More Products
- ZORO SELECT O-Ring, Dash 050, Viton, 0.07 In., PK2 U38871.006.0525
- ZORO SELECT O-Ring, Buna N, 27mm OD, PK50 1RJE3
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK5 M38801.030.0590
- ZORO SELECT Square Profile Viton O-Ring, Dash 218, PK5 ZUSAVSQ70218
- ZORO SELECT O-Ring, Dash 265, Viton, 0.13 In., PK2 U38871.012.0775
- ZORO SELECT O-Ring, Dash 218, Viton, 0.13 In., PK5 1RGW7
- ZORO SELECT O-Ring, Silicone, Dash 436, 5-7/8, 6.4, PK5 U38883.025.0587
- ZORO SELECT O-Ring, Dash 912, Viton, 0.11 In., PK25 1CRY7
- ZORO SELECT Silicone O-Ring, 1.6mm Wide 2.2mm ID, PK10 ZUSAS70FDA1.6X2.2
- ZORO SELECT O-Ring, Dash 431, Buna N, 0.27 In., PK5 U38801.025.0525
- ZORO SELECT O-Ring, Buna N, 2.0mm W, PK50 M38801.020.0100
- Zoro Select Individual & Bulk O-Rings