Shop Alternate Products
This Product is Discontinued
Power First
Splice Connector, Nylon, Yellow, PK50 (Discontinued)
Mfr # 4FRK3
Zoro # G0898003
This Product is Discontinued
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Nylon
- Seam Butted
- Connection Type Crimp
- Insulation Color Yellow