Asi Global Partitions
58" x 60" Panel Toilet Partition, 304 Stainless Steel, Satin
Mfr # 40-5265950
Zoro # G0898091
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$722.99
Key Features
- Bathroom Partition Grouping Bathroom Partition Components
- Type Panel
- Bathroom Partition Type Panel
- Bathroom Partition Material Stainless Steel
- Partition Color Family Grays
Explore More Products
- ASI GLOBAL PARTITIONS Door Hardware Kit, Zinc, Chrome Plated 40-8513513
- ASI GLOBAL PARTITIONS Slide Latch, 2-1/2 in H, 3-1/4 in W, Zinc, Bright Finish, Use With Solid Plastic Polymer Partition 40-8562899
- ASI GLOBAL PARTITIONS 58" x 34" Panel Toilet Partition, Cellular Honeycomb, Satin 40-5263350
- ASI GLOBAL PARTITIONS 58" x 58" Panel Toilet Partition, Cellular Honeycomb 40-7135750-03
- ASI GLOBAL PARTITIONS Zamac Door Pull Use W/Plastic Partition 40-8511704
- ASI GLOBAL PARTITIONS Stainless steel Flat Stop And Keeper 40-8263110
- ASI GLOBAL PARTITIONS 58" x 26" Door Toilet Partition, Cellular Honeycomb 40-M132560-25
- ASI GLOBAL PARTITIONS 82" x 3" Pilaster Toilet Partition, 304 Stainless Steel, Satin 40-92670303
- ASI GLOBAL PARTITIONS 82" x 22" Pilaster Toilet Partition, 304 Stainless Steel, Satin 40-92672203
- RICHELIEU Surface Mount Hinge Set for Bathroom Partition Door, Right 71130170
- PROFESSIONAL PLASTICS Partition PE-15 Cloud HDPE, 1.000 X 55.500 X 120.000 [Each] SHDPEPAR1.000X55.5X120PE15CLOU
- Asi Global Partitions Bathroom Partitions & Accessories