Dayton
Blower, 19 1/8 In
Mfr # 7C260
Zoro # G0900532
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$3,744.99
Item successfully saved to ''
Key Features
- Type With Drive Package
- Wheel Dia. (In.) 19 1/8 in
- Voltage 230/460
- Motor HP 10 hp
- Inlet Dia. (In.) 11 1/4 in
Customers Also Purchased
- Brand Dayton
-
MFR #
7C260
-
Zoro #
G0900532
- Country of Origin Multiple
- Category High Pressure Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 19 1/8 in |
Inlet Dia. (In.) | 11 1/4 in |
Dimension R (In.) | 16 1/2 in |
Housing Width (In.) | 9 1/16 in |
Dimension S (In.) | 32 3/8 in |
Dimension P (In.) | 11 1/4 in |
Dimension Q (In.) | 11 5/8 in |
Housing Length (In.) | 28 5/8 in |
Dimension F (In.) | 19 3/4 in |
Dimension G (In.) | 11 3/4 in |
Dimension M (In.) | 30 in |
Dimension D (In.) | 9 1/16 in |
Dimension J (In.) | 5 11/16 in |
Discharge Width (In.) | 9 1/16 in |
Dimension C (In.) | 11 in |
Dimension T (In.) | 27 1/2 in |
Dimension H (In.) | 13 1/4 in |
Dimension N (In.) | 7 5/8 in |
Discharge Height (In.) | 11 in |
Housing Height (In.) | 29 3/4 in |
Dimension K (In.) | 14 7/8 in |
Dimension X (In.) | 22 1/2 in |
Dimension L (In.) | 13 3/4 in |
Dimension V (In.) | 9/16 in |
Dimension E (In.) | 17 in |
Dimension B (In.) | 1 3/8 in |
Shaft Dia. (In.) | 1 7/16 in |
Wheel Width (In.) | 7 in |
Dimension A (In.) | 21 5/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Height | 29 3/4 in |
Outlet Height | 11 in |
Outlet Size (H x W) | 11 in x 9 in |
Flange Size | Not Applicable |
Inlet Diameter | 11 1/4 in |
Overall Width | 31 in |
Outlet Width | 9 1/16 in |
Wheel Diameter | 19 1/8 in |
Housing Depth | 28 5/8 in |
Wheel Width | 7 in |
Housing Height | 29 3/4 in |
Housing Width | 9 in |
Shaft Diameter | 1 7/16 in |
Overall Depth | 28 5/8 in |
Outlet Diameter | Not Applicable |
Details
Item | Blower |
Type | With Drive Package |
Voltage | 230/460 |
Motor HP | 10 hp |
Max. Inlet Temp. (Deg. F) | 250 Degrees F |
Phase | 3 |
Motor Frame | 215T |
CFM @ 10.00-In. SP | 2020 |
Stock No. | 3C107 |
CFM @ 6.000-In. SP | 3575 |
Housing Material | Steel |
CFM @ 5.000-In. SP | 3900 |
Max. Ambient Temp. (F) | 104 Degrees F |
Housing Finish | Gray Baked Polyester Epoxy |
CFM @ 4.000-In. SP | 4235 |
Blower RPM | 2,270 RPM |
Full Load Amps | 24.6/12.3 |
Motor Insulation | Class F |
Rotation | CW |
Wheel Material | Steel |
Bearing Type | Ball |
CFM @ 9.000-In. SP | 2560 |
Motor RPM | 1,760 RPM |
Motor Type | Three Phase |
CFM @ 8.000-In. SP | 2940 |
Includes | 2BK60, 36VF43, 3C107, 3X637, 702B, QT1716, SK138 |
Hz | 60 |
dBA @ 5 Feet | 84 dBA |
CFM @ 7.000-In. SP | 3260 |
Motor Enclosure | Open Dripproof |
Maximum Static Pressure | 10 in wc |
Airflow @ 10.00 in SP | 2,020 cfm |
Nameplate Voltage | 230/460V AC |
For Air Type | Dirty and Dusty |
Motor Duty Class | Continuous |
Airflow @ 1.000 in SP | Not Rated |
Nominal Voltage | 230/460V AC |
Flange Type | Non-Flanged |
Discharge Position | Bottom Horizontal |
Airflow @ 12.00 in SP | Not Applicable |
Wheel Type | Radial |
Motor Frame Designation | 215T |
Standards | CE Compliant, CSA Certified, UL Listed |
Includes Motor | Yes |
Number of Discharge Positions | 8 |
Airflow @ 5.000 in SP | 3,900 cfm |
Frequency | 60 Hz |
Maximum Fan Speed | 2,270 RPM |
Sound Level | 84 dBA @ 5 ft |
Motor Enclosure Design_Sub | Open Dripproof Motor |
Drive Type | Belt Drive |
Airflow @ 9.000 in SP | 2,560 cfm |
Maximum Ambient Temperature | 104 Degrees F |
Assembly | Unassembled |
Motor Enclosure Design | Open Dripproof (ODP) |
Motor Insulation Class | F |
Airflow @ 9.000 in SP Range | 2000 to 4999 cfm |
Housing Color | Gray |
Housing Material Finish | Baked Enamel |
Airflow @ 8.000 in SP | 2,940 cfm |
Number of Inlets | 1 |
Motor Speed | 1,770 RPM |
Airflow @ 5.000 in SP range | 2500 to 4999 cfm |
Number of Speeds | 1 |
Airflow @ 2.500 in SP | Not Applicable |
Market | Industrial |
Outlet Shape | Rectangular |
Airflow @ 7.000 in SP | 3,260 cfm |
Features | CW Rotation and Bottom Horizontal Discharge, But Can Easily Be Converted to CCW Rotation by Removing and Remounting Housing Opposite of Standard, with Weatherproof Drive Covers |
Maximum Inlet Air Temperature | 250 Degrees F |
Includes Drive Package | Yes |
Motor Horsepower | 10 hp |
Airflow @ 11.00 in SP | Not Applicable |
Current | 24.8/12.4 A |
Airflow @ 6.000 in SP | 3,575 cfm |
Airflow @ 4.000 in SP | 4,235 cfm |
Airflow @ 13.00 in SP | Not Applicable |
Description
Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 19 1/8 in, Airflow @ 1.000 in SP Not Rated, Airflow @ 2.500 in SP Not Applicable, Airflow @ 4.000 in SP 4,235 cfm, Airflow @ 5.000 in SP 3,900 cfm, Airflow @ 6.000 in SP 3,575 cfm, Airflow @ 7.000 in SP 3,260 cfm, Airflow @ 8.000 in SP 2,940 cfm, Airflow @ 9.000 in SP 2,560 cfm, Airflow @ 10.00 in SP 2,020 cfm, Airflow @ 11.00 in SP Not Applicable
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Blower, w/ Dr Pkg, 13 1/2 Dia, 208-230/460V 7AV33
- DAYTON Blower, 19 1/8 In 7C331
- DAYTON Blower, 19 1/8 In 7C264
- DAYTON Blower, 22 5/8 In 7C269
- DAYTON Blower, w/ Dr Pkg, 13 1/2 Dia, 208-230/460V 7AV28
- DAYTON Blower, 12 1/4 In 7C240
- DAYTON B/D Blower w/ Drive Pkg, 208-230/460 V 7AH69
- DAYTON Blower, 26 1/8 In 7C386
- DAYTON Blower, 12 1/4 In 7C241
- DAYTON Blower, Duct, 15 5/8 In 3C106
- DAYTON Blower, Duct, 22 5/8 In 3C108
- Dayton High Pressure Radial Blade Blowers