American Standard
Bathroom Sink, 18-1/4 In. W, 12-1/8 In. H
Mfr # 0356421.020
Zoro # G0901406
Sold in multiples of 6 for $472.50
Free Shipping & Returns
$472.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Vitreous China
- Mounting Type Wall
- Color White
- Overall Length 18 1/4 in
Explore More Products
- AMERICAN STANDARD Bathroom Sink, 20-1/2 In. W, 12-1/8 In. H 0355012PL.020
- AMERICAN STANDARD White Bathroom Sink, Vitreous China, Wall Mount 0356028.020
- AMERICAN STANDARD Bathroom Sink, 18-1/4 In. W, 12-1/8 In. H 0356015.020
- AMERICAN STANDARD Wallhung Sink 9134008EC.020
- AMERICAN STANDARD Lavatory Sink, 3 Holes, Wall Mounting 9024008EC.020
- AMERICAN STANDARD Evolution 0467004.020 Pedestal Sink Top, 11 in x 18-3/4 in W Basin, Vitreous China, White 467004.02
- AMERICAN STANDARD Corner Minette WalHungLava ChoWh 0451.001.020
- AMERICAN STANDARD Wheelchair Users Bathroom Sink, Vitreous China White, Wall Mount, Number of Holes: 3 9141911.020
- AMERICAN STANDARD Town Square S Metal Console - Ch 8721000.002
- KOHLER Kensho Vessel Bathroom Sink 8325-CS7
- KINGSTON BRASS 36 Ceramic Console Sink with Stainless Steel Legs, WhiteBrushed Nickel VPB28140W88
- American Standard Bathroom Sinks