Vibco
Pneumatic Vibrator, 20 lb, 12,000vpm, 60psi
Mfr # BVS-60
Zoro # G0901722
Free Shipping & Returns
$172.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Turbine
- Force Rating 20 lb
- Speed @ 60 psi 12,000 VPM
- Overall Length 3-13/16"
- Overall Width 1-5/8"
Explore More Products
- VIBCO Pneumatic Vibrator, 450lb, 18,000vpm, 80psi KA-1-3/8
- VIBCO Vibrator, Hydraulic B-320
- VIBCO Pneumatic Vibrator, 250 lb, 8500 vpm, 80psi BBS-190
- VIBCO Electric Vibrator, 3.5 A, 115VAC, 1 Phase SCR-500
- VIBCO Electric Vibrator, 0.5 A, 115VAC, 1 Phase 2P-100-1
- VIBCO Pneumatic Vibrator, 148lb, 12,000vpm, 80psi 10-5/8
- VIBCO Electric Vibrator, 17 A, 115VAC, 1 Phase ACE14-1-1/2
- VIBCO Pneumatic Vibrator, 4000 lb, 11,500 vpm SVRLS-4000
- VIBCO Electric Vibrator, 4.0/2.0 A, 230/460VAC, 3 Phase 6P-1000
- VIBCO Electric Vibrator, 1.2/0.6 A, 230/460VAC, 3 Phase 4P-700-3
- VIBCO Pneumatic Vibrator, 1000 lb, 4000vpm, 80psi VSP-510
- Vibco Vibrators