Ridgid
14 in L 2 in Cap. Aluminum Rapid Pipe Wrench
Mfr # 14
Zoro # G0901835
Free Shipping & Returns
$79.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14 in
- Jaw Capacity 2 in
- Handle Material Aluminum
- Jaw Type Serrated
- Nonsparking No
Explore More Products
- RIDGID 36 in L 5 in Cap. Cast Iron Straight Pipe Wrench 36
- RIDGID WRENCH PIPE 18"" RIDGE 31025
- RIDGID 18 in L 2 1/2 in Cap. Cast Iron End Pipe Wrench E-18
- RIDGID WRENCH PIPE 24"" RIDGE 31030
- RIDGID Wrench, Offset 18 Hd 89440
- RIDGID RIDGID® 31020 #14 14" 2" Pipe Capacity Straight Pipe Wrench 31020
- RIDGID 10 ALU Pipe Wrench 31090
- RIDGID 24 ALU Pipe Wrench 31105
- RIDGID 12 Iron Pipe Wrench 31015
- MILWAUKEE TOOL 10 in L 1 1/2 in Cap. Alloy Steel Straight Pipe Wrench 48-22-7110
- RIDGID Wrench, E24 Ridgid End Hd 31080
- Ridgid Pipe Wrenches