Shop Alternate Products
This Product is Discontinued
Zoro Select
Caster Wheel, 600 lb., 8 D x 2 In. (Discontinued)
Mfr # 1ULR7
Zoro # G0901957
This Product is Discontinued
Key Features
- Caster Load Rating Range Light-Medium Duty
- Hub Length 2 3/16 in
- Fits Axle Dia. 1/2"
- Caster Wheel/Tread Material Thermoplastic Rubber
- Wheel Dia. 8 in