- Home
- /
- Heating & Cooling
- /
- Roof Ventilators
- /
- Gravity Exhaust and Supply Ventilators
- /
- Gravity Vent, 54 In, Base 60 1/2 In Sq
Dayton
Gravity Vent, 54 In, Base 60 1/2 In Sq
Mfr # 3FKE2
Zoro # G0902036
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$2,994.99
Item successfully saved to ''
Key Features
- Style - Roof Ventilators Low Profile
- Blade Dia. 54 in
- Base Size - Roof Ventilators 60-1/2 in x 60-1/2 in
- CFM/Throat Velocity @ 0.050-In. SP Gravity Relief 12,094/509
- CFM/Throat Velocity @ 0.050-In. SP Gravity Intake 10,851/457
Customers Also Purchased
- Brand Dayton
-
MFR #
3FKE2
-
Zoro #
G0902036
- UPC # 190735285237
- Country of Origin Multiple
- Category Gravity Exhaust and Supply Ventilators
Dimensions
Blade Dia. | 54 in |
Base Size - Roof Ventilators | 60-1/2 in x 60-1/2 in |
Base Length (In.) | 60-1/2 |
Depth (In.) | 96 in |
Dimension B (In.) | 96 |
Damper Size (In.) | 55 x 55 |
Dimension H | 14 1/2 in |
Dimension B | 96 in |
Dimension G | 14 in |
Dimension D | 53 1/2 in |
Dimension A (In.) | 60-1/2 |
Dimension F (In.) | 25 |
Dimension E | 28 1/2 in |
Dimension H (In.) | 14-1/2 |
Dimension E (In.) | 28-1/2 |
Dimension A | 60 1/2 in |
Dimension C | 96 in |
Dimension D (In.) | 53-1/2 |
Width (In.) | 96 in |
Base Width (In.) | 60-1/2 |
Fan Size (In.) | 54 |
Dimension F | 25 in |
Dimension G (In.) | 14 |
Dimension C (In.) | 96 |
Overall Height (In.) | 53 1/2 in |
Overall Width | 96 in |
Overall Height | 53 1/2 in |
Overall Length | 96 in |
Hood Height | 25 in |
Housing Length | 60 1/2 in |
Cutout Length | 57 1/2 in |
Housing Width | 60 1/2 in |
Damper Size | 55 x 55 in |
Blade Diameter | 54 in |
Hood Length | 96 in |
Cutout Width | 57 1/2 in |
Hood Width | 96 in |
Base Height | 28 1/2 in |
Base Width | 60 1/2 in |
Base Length | 60 1/2 in |
Details
Item - Roof Ventilators | Gravity Ventilator |
Style - Roof Ventilators | Low Profile |
CFM/Throat Velocity @ 0.050-In. SP Gravity Relief | 12,094/509 |
CFM/Throat Velocity @ 0.050-In. SP Gravity Intake | 10,851/457 |
CFM/Throat Velocity @ 0.250-In. SP Gravity Relief | 27,043/1139 |
CFM/Throat Velocity @ 0.250-In. SP Gravity Intake | 23,613/994 |
CFM/Throat Velocity @ 0.200-In. SP Gravity Intake | 21,120/889 |
CFM/Throat Velocity @ 0.125-In. SP Gravity Relief | 19,122/805 |
Recommended 12 In. Fixed Curb Item No. | 3FLT6 |
CFM/Throat Velocity @ 0.125-In. SP Gravity Intake | 16,697/703 |
CFM/Throat Velocity @ 0.100-In. SP Gravity Intake | 14,934/629 |
Recommended Gravity Backdraft Damper Item No. | 5NKN7 |
Recommended 6 3/8"H Roof Curb Item No. | 3C216 |
Max. Intake CFM/Throat Velocity | 23,550/992 |
CFM/Throat Velocity @ 0.200-In. SP Gravity Relief | 24,188/1018 |
Construction Material | Galvanized Steel |
Item | Roof Vent Hood |
CFM/Throat Velocity @ 0.100-In. SP Gravity Relief | 17,103/720 |
Includes | Birdscreen |
Material | Steel |
Finish | Galvanized |
Hood Type | Hinged Hood |
Airflow @ Static Pressure | 10,851 cfm @ 0.050 in SP (Gravity Intake), 12,094 cfm @ 0.050 in SP (Gravity Relief), 14,934 cfm @ 0.100 in SP (Gravity Intake), 16,697 cfm @ 0.125 in SP (Gravity Intake), 17,103 cfm @ 0.100 in SP (Gravity Relief), 19,122 cfm @ 0.125 in SP (Gravity Relief), 21,120 cfm @ 0.200 in SP (Gravity Intake), 23,613 cfm @ 0.250 in SP (Gravity Intake), 24,188 cfm @ 0.200 in SP (Gravity Relief), 27,043 cfm @ 0.050 in SP (Gravity Relief) |
Exhaust Airflow @ 0.100 in SP | 17,103 cfm |
Material of Cap/Hood | Galvanized Steel |
Exhaust Airflow @ 0.250 in SP | 27,043 cfm |
Maximum Airflow | 23,550 cfm |
Supply Airflow @ 0.250 in SP | 23,613 cfm |
Product Type | Hinged Hood |
Supply Airflow @ 0.100 in SP | 14,934 cfm |
Housing Finish | Galvanized |
Mount Type | Roof Curb |
Ventilation Type | Exhaust, Supply |
Assembly | Unassembled |
For Air Type | Clean Air |
Exhaust Airflow @ 0.125 in SP | 19,122 cfm |
Supply Airflow @ 0.125 in SP | 16,697 cfm |
Type of Cap/Hood | Roof Vent Hood |
Finish/Material | Galvanized Steel |
Number of Filters | 0 |
Housing Material | Steel |
Maximum Inlet Air Temperature | 104 Degrees F |
Description
Roof Vent Hood, Exhaust Airflow @ 0.100 in SP 17,103 cfm, Hood Height 25 in, Hood Length 96 in, Hood Width 96 in, Cutout Length 57 1/2 in, Cutout Width 57 1/2 in, Housing Material Steel, Assembly Unassembled, Compatible Curb Grainger Part Number 3C216, 3FLT6, Compatible Damper Grainger Part Number 5NKN7, Mount Type Roof Curb, Number of Filters 0
Replacement Parts
Explore More Products
- DAYTON Gravity Roof Vent, 34 In Sq Base 2RB73
- DAYTON Gravity Roof Vent, 22 In Sq Base 2RB70
- DAYTON Gravity Vent, 48 In, Base 54 1/2 In Sq 1WDN7
- DAYTON Gravity Vent, 24 In, Base 28 1/2 In Sq 1WDN3
- DAYTON Gravity Vent, 30 In, Base 34 1/2 In Sq 1WDN4
- DAYTON Gravity Vent, 20 In, Base 24 1/2 In Sq 3FKE1
- DAYTON Exhaust Ventilator, 48 in, 208-230/460 V 360UF3
- DAYTON Gravity Vent, 60 In, Base 66 1/2 In Sq 3FKE3
- DAYTON Exhaust Ventilator, 54 in, 208-230/460 V 360UF2
- DAYTON Gravity Vent, 36 In, Base 40 1/2 In Sq 1WDN5
- DAYTON Gravity Roof Vent, 19 In Sq Base, 199 CFM 2RB68
- Dayton Gravity Exhaust and Supply Ventilators