Ge
Miniature Circuit Breaker, 30A, 120/240V AC, 2 Pole, Plug In Mounting Style, THHQL Series
Mfr # THHQL2130
Zoro # G0902246
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series THHQL
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type High Interrupting Capacity
- Phase 1
Explore More Products
- GE Miniature Circuit Breaker, 20A, 120/240V AC, 2 Pole, Plug In Mounting Style, THHQL Series THHQL2120
- GE Molded Case Circuit Breaker, 25A, 277/480V AC, 3 Pole, Bolt On Mounting Style, TEY Series TEY325
- GE BRKR GE MAIN 2P 125A 2"" THQMH125CP
- GE Miniature Circuit Breaker, 70A, 120/240V AC, 2 Pole, Bolt On Mounting Style, THQB Series THQB2170
- GE Miniature Circuit Breaker, 15A, 120/240V AC, 1 Pole, Plug In Mounting Style, THQL Series THQL1115HM
- GE Miniature Circuit Breaker, 15A, 120/240V AC, 2 Pole, Plug In Mounting Style, THQL Series THQL2115HID
- GE Molded Case Circuit Breaker, 100A, 277V AC, 1 Pole, Bolt On Mounting Style, TED Series TED113100WL
- GE Molded Case Circuit Breaker, 15A, 277/480V AC, 2 Pole, Bolt On Mounting Style, TEY Series TEY215
- GE Molded Case Circuit Breaker, 100A, 277/480V AC, 3 Pole, Bolt On Mounting Style, TEY Series TEYH3100B
- SQUARE D Molded Case Circuit Breaker, 60A, 600V AC, 3 Pole, I-Line Mounting Style, HG Series HGA36060
- SQUARE D Circuit Breaker, 100A, 690V AC, 3 Pole, I-Line Mounting Style HDA36100
- Ge Circuit Breakers