Weatherhead
Drain Cock, Brass, MNPT x Hose, 3/8 In
Mfr # 1433
Zoro # G0903323
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 3/8 in
- Pipe Size 3/8"
- Connection Type MNPT x Hose
- Body Material - Valves Brass
- Body Material Brass
Explore More Products
- WEATHERHEAD Drain Cock, Brass, MNPT, 1/4 In 6D910
- WEATHERHEAD Drain Cock, Brass, MNPT, 3/8 In 6D911
- WEATHERHEAD Drain Cock, Brass, MNPT, 1/8 In 6783
- WEATHERHEAD Drain Cock, Brass, MNPT x Hose, 3/8 In 1423
- WEATHERHEAD Drain Cock, Brass, MNPT, 1/4 In 6788
- WEATHERHEAD Drain Cock, Brass, MNPT, 1/4 In W153310
- WEATHERHEAD Drain Cock, Steel, MNPT x Hose, 3/8 In 211280A
- WEATHERHEAD Drain Cock, Brass, MNPT x Hose, 3/8 In 1422
- WEATHERHEAD Drain Cock, Steel, MNPT x Hose, 3/8 In 211273A
- HAUSEN 1/2" Boiler drain MPT x Sweat, 5PK HA-BD101-5
- WEBSTONE Boiler Drain Valve, 1/2 in., C x C 50672W
- Weatherhead Boiler Drain Valves