Shop Alternate Products
This Product is Discontinued
Zoro Select
Corner Guard, Silver, 2.5x48Bullnose, Adhes (Discontinued)
Mfr # 6YDD9
Zoro # G0903411
This Product is Discontinued
Key Features
- Height 48 in
- Thickness 0.085 in
- Material PVC Plastic
- Includes Hardware
- Width 2 1/2 in