Lumapro
LUMAPRO 15W, S14 Incandescent Light Bulb
Mfr # 15S14/IFBB 34V
Zoro # G0903454
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape S14
- Bulb Base Type Medium Screw (E26)
- Watts 15 W
- Lumens 144 lm
- Light Appearance 2700 to 2999K, Soft White
Explore More Products
- LUMAPRO LUMAPRO 10W, S6 Incandescent Light Bulb 10S6/230V
- LUMAPRO LUMAPRO 7.5W, S11 Incandescent Light Bulb 7 1/2 S11/120V
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb 37-1PK
- LUMAPRO LUMAPRO 5W, T3 1/4 Miniature Incandescent Bulb 168-2PK
- LUMAPRO LUMAPRO 4.6W, T3 1/4 Miniature Incandescent Bulb 1893-2PK
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb 381-1PK
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb 386-1PK
- LUMAPRO LUMAPRO 7W, S8 Miniature Incandescent Bulb 3057NA-2PK
- LUMAPRO LUMAPRO 8W, S8 Miniature Incandescent Bulb 3157NALL-2PK
- BULBRITE 40 Watt Dimmable Antique ST18 Nostalgic Hairpin Incandescent Light Bulbs with E26 Base, 4 PK 861376
- LUMAPRO LUMAPRO 7W, S8 Miniature Incandescent Bulb 2057NA-2PK
- Lumapro Incandescent Light Bulbs