Zoro Select
Round Standoffs, 5/16"-18 Thrd Sz, 1 in Bd L, 18-8 Stainless Steel Brushed, 3/4 in OD, 2 PK
Mfr # ZA0166-SS32D
Zoro # G0903901
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Standoff Gender Female
- Standoff Material 18-8 Stainless Steel
- Standoff Finish Brushed
- Overall Length 1 in
Explore More Products
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 1/2 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK CRH040844GR
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 1/8 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK CRH040244GR
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 3 in Bd L, 18-8 Stainless Steel Plain, 1 1/4 in OD, 2 PK ZA0214-SS32
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 1 in Bd L, Brass Nickel Plated, 1/4 in OD 141608RFBN
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 1 in Bd L, 18-8 Stainless Steel Brushed, 1 in OD, 2 PK ZA0186-SS32D
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 2 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK CRK043288GR
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 1/2 in Bd L, 18-8 Stainless Steel Plain, 1000 PK 0808SCBSOS
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 7/16 in Bd L, Nylon 3/16 in OD 100704RFN
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, 18-8 Stainless Steel Brushed, 1 in OD, 2 PK ZA0192-SS32D
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, 18-8 Stainless Steel Plain, 1 in OD, 2 PK ZA0192-SS32
- GYFORD DÉCOR 3/8" Diameter Flush Mount Kit SOK-FMCAP7
- Zoro Select Round Standoffs