Abb Installation Products
Long-Barrel Splice, 1.63 in. L, Gray
Mfr # 60507
Zoro # G0904181
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Length 1.63 in
- Color Code Gray
- Overall Length 1.63 in
- Wire Gauge 6 AWG
Explore More Products
- ABB INSTALLATION PRODUCTS Long-Barrel Splice, 2.00 in. L, Pink 54809
- ABB INSTALLATION PRODUCTS Long Barrel Splice, 3.66 in. L, White 60548
- ABB INSTALLATION PRODUCTS Long-Barrel Splice, 2.75 in. L, Purple 54812
- ABB INSTALLATION PRODUCTS Short-Barrel Splice, 1.00 in. L, Gray 54506
- ABB INSTALLATION PRODUCTS Short-Barrel Splice, 1.50 in. L, Green 54508
- ABB INSTALLATION PRODUCTS Long-Barrel Splice, 2.38 in. L, Gold 60522
- ABB INSTALLATION PRODUCTS Short-Barrel Splice, 3.00 in., Black 54523-TB
- ABB INSTALLATION PRODUCTS Short-Barrel Splice, 2.75 in. L, Blue 54516
- ABB INSTALLATION PRODUCTS RBB217-200, EXP INS VINL BUTT SPLICE, 16-14 LE, PK 1000 RBB217-200
- VELVAC Butt Splice Connector, 12-10 AWG, Yel, PK5 33430
- GARDNER BENDER SPLICE BUTT XTREME22-18G AMT-121
- Abb Installation Products Wire Connectors & Disconnects