Tempco
Temp Ctrl, 90-264VAC, 1/4Din, SSR/Relay
Mfr # TEC55018
Zoro # G0904486
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Sensor Type Programmable
- Description/Special Features Dual Red LED Digital Display
- DIN Size 1/4
- Input Voltage 90 to 264V AC
Explore More Products
- TEMPCO Temp Ctrl, 90-250VAC, 1/16Din, (2)2AOutput TEC18002
- TEMPCO Temp Controller, Analog, K, 90-264V TEC57403
- TEMPCO Temp Controller, Analog, J, 100-130V TEC17112
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A TEC34025
- TEMPCO Temperature Control TEC16008
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A TEC56025
- TEMPCO Temperature Control - Prog, 90-264V, Relay2A, TEC55011
- TEMPCO Temp Ctrl, 90-264VAC, 1/4Din, 4Relay TEC58003
- TEMPCO Temp Ctrl, 90-264VAC, 1/4Din, 4-20mA/3Relay TEC55017
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA PXU11AB0
- DWYER INSTRUMENTS TEMP CTL BOILER 110VA TS2-110R
- Tempco Temperature Controllers