Shop Alternate Products
This Product is Discontinued
Duff-Norton
Acme Screw, Dia.75 In, Length 72 In (Discontinued)
Mfr # 075ASA020R-72
Zoro # G0906157
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Steel
- Screw Dia. 0.75 in
- Lead 0.2 in
- Length 72 in
- Number of Starts 1