Dayton
AC Gearmotor, 800.0 in-lb Max. Torque, 18 RPM Nameplate RPM, 115V AC Voltage, 1 Phase
Mfr # 6Z401
Zoro # G0906482
Free Shipping & Returns
$685.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 800 in-lb
- Gearmotor Shaft Type Single
Replacement Parts
Explore More Products
- DAYTON DC Gearmotor, 822.0 in-lb Max. Torque, 34 RPM Nameplate RPM, 90V DC Voltage 6Z414
- DAYTON AC Gearmotor, 45.0 in-lb Max. Torque, 26 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 1LNF9
- DAYTON AC Gearmotor, 250.0 in-lb Max. Torque, 1.5 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase 1LPZ3
- DAYTON AC Gearmotor, 72 in-lb Max. Torque, 5.0 RPM Nameplate RPM, 230V AC Voltage, 1 Phase 52JD96
- DAYTON AC Gearmotor, 12.0 in-lb Max. Torque, 50 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 52JE01
- DAYTON AC Gearmotor, 20.0 in-lb Max. Torque, 154 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 6A198
- DAYTON AC Gearmotor, 717.0 in-lb Max. Torque, 19 RPM Nameplate RPM, 230V AC Voltage, 3 Phase 4ZJ49
- DAYTON AC Mtr, PSC, TEFC, 1/12 HP, 1600 rpm 23L389
- DAYTON AC Gearmotor, 25.0 in-lb Max. Torque, 124 RPM Nameplate RPM, 230V AC Voltage, 1 Phase 1L530
- DAYTON DC Gearmotor, 34.0 in-lb Max. Torque, 90 RPM Nameplate RPM, 90V DC Voltage 1LRB3
- DAYTON AC Gearmotor, 32.0 in-lb Max. Torque, 2.2 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 1MBF4
- Dayton Gearmotors