Zoro Select

Natura Kraft Paper 24" x 600 ft., 60 lb. Basis Weight


$31.05
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Basis Weight 60 lb
  • Length 600 ft.
  • Width 24"
  • Color Kraft
  • Roll Dia. 8 1/2 in
See all product information