Shop Alternate Products
This Product is Discontinued
Schneider Electric
IEC Supplementary Protector, 4 A, 277V AC, 1 Pole, DIN Rail Mounting Style, C60N Series (Discontinued)
Mfr # MG24503
Zoro # G0906866
This Product is Discontinued
Key Features
- Series C60N
- Amps 4 A
- Number of Poles 1
- AC Voltage Rating 277V AC
- Phase 1