Nibco
1-1/4" x 1/2" x 1-1/4" NOM C Copper Reducing Tee
Mfr # 611RR 11/4x1/2x11/4
Zoro # G0907085
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type C x C x C
- Tube Size 1-1/4" x 1/2" x 1-1/4"
Explore More Products
- NIBCO 1/2" x 1/4" NOM C Copper Reducer C600 1/2x1/4
- NIBCO Reducing Elbow, Cast Bronze, C x FNPT 7073R 3/4X1
- NIBCO DWV Test Tee, Cast Brnze, 2 x 2 In, 2-1/8" 814 2
- NIBCO 3" x 1-1/4" NOM FTG x C Copper Reducer 6002 3X11/4
- NIBCO 1/8" x 1/8" x 1/4" NOM C Copper Bullhead Tee 611BH 1/8X1/8X1/4
- NIBCO 3/8" NOM C Copper Return Bend U638 3/8
- NIBCO 3/8" x 1/4" x 1/4" NOM C Copper Reducing Tee 611RR 3/8X1/4X1/4
- NIBCO 12 CxC Coupler No Stop W00960D
- NIBCO 1/2" NOM FTG x C Copper 90 Degree Close Rough Elbow U6072 1/2
- NIBCO 1/2" NOM C x 1/2" FTG Copper Tee 6112 1/2
- NIBCO PRESS SYSTEM Elbow, 90 deg., 3", Press Ends 9056900PC
- Nibco Copper Fittings