Fluidmaster
Flapper, Adjustable, Red, Resists Chlorine
Mfr # Pro 55
Zoro # G0907137
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Fluidmaster
- Material Blended Vinyl
- Type Flapper
- Size 2"
- Color Red
Explore More Products
- FLUIDMASTER Flapper, Red, Resists Chlorine Pro 54
- FLUIDMASTER Bowl/ Floor Bolts 3-1/2 7111
- FLUIDMASTER Lever Flush Sure Fit Chr 681
- FLUIDMASTER Fill Valve, Anti-Siphon, Adjustable 400A
- FLUIDMASTER SPPLY TOILT CLCK SEAL20"" B1T20CS
- FLUIDMASTER Fluidmaster 7511 Wax Toilet Bowl Gasket W/Flange & Bolts 7511
- FLUIDMASTER Toilet Fill Tube - Clamp 599
- FLUIDMASTER TOILET REPAIR KIT UNVRSL K-400H-038-T4
- FLUIDMASTER Universal TanktoBowl Gasket System, 2 in Dia, RubberStainless Steel, BlackRed 2602G-008-P10
- AMERICAN STANDARD Seat"stall Kit TMount Pin Hinge White 760215.100.020
- BEMIS Open Front Toilet Seat, Elongated 3155SSC
- Fluidmaster Toilet Repair Parts