Aro
Manual Air Control Valve, 4-Way, 1/2in NPT
Mfr # M514LR
Zoro # G0907304
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Valve Ways and Positions 4-Way/3-Position
- Valve Port Size 1/2 in
- Max. Pressure 140 psi
- Connection NPT
Explore More Products
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT E252HM
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT E252HS
- ARO Manual Air Control Valve, 4-Way, 1/8in NPT 5040-05
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT M252TS
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT M212HS-11
- ARO Sleeve Valve, 1/4 In FNPT x MNPT 600-2
- ARO Valve, Air, Limit, Cw 400-1-A
- ARO Sleeve Valve, 3/8 In FNPT x MNPT 600-3
- ARO Manual Air Control Valve, 3-Way, 5/32 in 224-2-C
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT 410111000
- ARO Valve, Exhaust, 3/8 In EV375
- Aro Pneumatic Valves