- Home
- /
- Electrical Supplies
- /
- Industrial Control & Automation
- /
- Motor Controls
- /
- Overload Relays
- /
- Motor Manager, Modbus, 24VDC, 5-100A
Schneider Electric
Motor Manager, Modbus, 24VDC, 5-100A
Mfr # LTMR100MBD
Zoro # G0907322
Free Shipping & Returns
$1,169.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Range 5 to 100A
- Control Voltage 24V DC
- Width 3.58 in
- Interface Modbus
- Operating Voltage 690V AC
Customers Also Purchased
- Brand Schneider Electric
-
MFR #
LTMR100MBD
-
Zoro #
G0907322
- UPC # 785901498377
- Country of Origin China
- Category Overload Relays
Dimensions
Width | 3.58 in |
Height | 2.4 in |
Depth | 4.82 in |
Overall Height | 2.4 in |
Overall Width | 3.58 in |
Overall Depth | 4.82 in |
Details
Item | Motor Management System |
Current Range | 5 to 100A |
Control Voltage | 24V DC |
Interface | Modbus |
Operating Voltage | 690V AC |
Standards | CSA C22.2 No 14, EN 60947-4-1, IACSE10, IEC 60947-4-1, nABS, nATEX, nBV, nC-tick, nCCC, nCSA, nDNV, nEAC, nGL, nKERI, nLROS, NOM, nRINA, nRMRoS, nUL, UL 508 |
For Use With | Short Circuit Protection And A Contactor |
Maximum Operating Frequency | 2 Hz |
Network And Machine Diagnosis Type | remaining operating time before overload tripping || phase fault and earth fault trip counters || fault recording || waiting time after overload tripping || motor control command recording || event recording || starting current and time || trip history information || running hours counter/operating time || trip context information |
Product Name | TeSys T |
Contacts Type And Composition | 1 NO + 1 NC fault signal || 3 NO |
Fire Resistance | 650°C EN/IEC 60695-2-12 || 960°C UL 94 |
[Ui] Rated Insulation Voltage | 690 V EN/IEC 60947-1 || 690 V CSA C22.2 No 14 || 690 V UL 508 |
Product Certifications | NOM || RMRoS || DNV || C-tick || RINA || CSA || BV || GL || KERI || EAC || LROS (Lloyds register of shipping) || ABS || UL || CCC || ATEX |
Operating Altitude | <= 6561.68 ft (2000 m) without derating |
Protection Type | thermal overload protection || phase unbalance || overload (long time) || phase failure || thermal protection || power factor variation || reverse polarity protection || overload || locked rotor || load fluctuation || earth-leakage protection |
Connections - Terminals | control circuit connector 1 0.25-2.5 mm² AWG 24 to AWG 14)flexible with cable end || control circuit connector 1 0.2-2.5 mm² AWG 24 to AWG 14)flexible without cable end || control circuit connector 1 0.25-2.5 mm² AWG 24 to AWG 14)flexible without cable end || control circuit connector 1 0.2-2.5 mm² AWG 24 to AWG 14)solid without cable end || control circuit connector 2 0.2-1 mm² AWG 24 to AWG 14)flexible with cable end || control circuit connector 2 0.2-1.5 mm² AWG 24 to AWG 14)flexible without cable end || control circuit connector 2 0.5-1.5 mm² AWG 24 to AWG 14)flexible without cable end || control circuit connector 2 0.2-1 mm² AWG 24 to AWG 14)solid without cable end |
Supply Voltage Limits | 20.4-26.24 V DC |
Measurement Current | 5-100 A |
Tightening Torque | control circuit 0.5-0.6 N.m flat 3 mm |
Protective Treatment | 12 x 24 hour cycles EN/IEC 60068-2-30 || 48 h EN/IEC 60070-2-11 || TH EN/IEC 60068 |
Device Application | equipment monitoring and control |
Electromagnetic Compatibility | electrostatic discharge, 3, 8 kV air, 6 kV contact, conforming to EN/IEC 61000-4-2 || control circuit: surges (common mode), 1 kV, conforming to EN/IEC 61000-4-5 || communication: surges (common mode), 2 kV, conforming to EN/IEC 61000-4-5 || relay outputs and supply: surges (serial mode), 2 kV, conforming to EN/IEC 61000-4-5 || relay outputs and supply: surges (common mode), 4 kV, conforming to EN/IEC 61000-4-5 || radiated RF fields, 3, 10 V/m, conforming to EN/IEC 61000-4-3 || fast transients immunity test (other circuits), level 3, 2 kV, conforming to EN/IEC 61000-4-4 || fast transients immunity test (on supply and relay outputs), level 4, 4 kV, conforming to EN/IEC 61000-4-4 || voltage dips and interruptions immunity test, 70 %, 500 ms, conforming to EN/IEC 61000-4-11 || conducted RF disturbances, 10 V, conforming to EN/IEC 61000-4-6 || temperature sensor: surges (serial mode), 0.5 kV, conforming to EN/IEC 61000-4-5 || temperature sensor: surges (common mode), 1 kV, conforming to EN/IEC 61000-4-5 || control circuit: surges (serial mode), 1 kV, conforming to EN/IEC 61000-4-5 |
Connection Pitch | 5.08 mm |
Current Consumption | 56 to 127 mA |
Current State 0 Guaranteed | logic input < 5 V <= 15 mA 5 ms |
Range | TeSys |
Mechanical Robustness | vibrations mounted on symmetrical rail1 Gn, 5 to 300 Hz EN/IEC 60068-2-6 || vibrations plate mounted4 Gn, 5 to 300 Hz EN/IEC 60068-2-6 || shocks half sine wave acceleration15 Gn for 11 ms EN/IEC 60068-2-27 |
Communication Port Protocol | Modbus |
Device Short Name | LTMR |
[Uimp] Rated Impulse Withstand Voltage | 6 kV current or voltage measurement circuit EN/IEC 60947-4-1 || 0.8 kV communication circuit EN/IEC 60947-4-1 || 0.8 kV supply, inputs and outputs EN/IEC 60947-4-1 |
Load Current | 5 A 250 V AC logic output || 5 A 30 V DC logic output |
Ambient Air Temperature For Operation | -20-60°C |
Short-Circuit Withstand | 100 kA conforming to EN/IEC 60947-4-1 |
Permissible Power | 480 VA AC-15), Ie = 2 A, 500000 cycles output) || 30 W DC-13), Ie = 1.25 A, 500000 cycles output) |
Logic Input Number | 6 |
Ip Degree Of Protection | IP20 |
Associated Fuse Rating | 4 A gG output || 0.5 A gG control circuit |
Compatibility Code | LTMR |
Overvoltage Category | III |
Input Current | 7 mA |
Maximum Operating Rate | 1800 cyc/h |
Metering Type | phase current I1, I2, I3 RMS || temperature || average current Iavg || earth-fault current || imbalance current |
[Us] Rated Supply Voltage | 24 V DC |
Measurement Accuracy | 5 to 15 % earth fault current internal measurement || 1 % voltage 100 to 830 V) || 3 % power factor || 5 % earth fault current external measurement || +/- 30 min/year internal clock || 0,02 Temperature || 5 % active and reactive power || 0,02 current |
Current State 1 Guaranteed | logic input < 15 V 2 to 15 mA 15 ms |
Pollution Degree | 3 |
Bus Type | Modbus 2-wire RS 485 1 to 247 1.2 to 19.2 kbit/s, RJ45 2 shielded twisted pairs || Modbus 2-wire RS 485 1 to 247 1.2 to 19.2 kbit/s, terminal block 2 shielded twisted pairs |
Web Services | web server |
Product Or Component Type | motor controller |
Ambient Air Temperature For Storage | -40-80°C |
Maximum Current Rating | 100 A |
Compatible with Series | TeSys T |
Number of Normally Closed Contacts | 1 |
Number of Contacts Included | 5 |
Minimum Current Rating | 5 A |
Number of Normally Open Contacts | 4 |
Description
Motor Management System, Number of Normally Open Contacts 4, Number of Normally Closed Contacts 1, Number of Contacts Included 5, Operating Voltage 690V AC, Control Voltage 24V DC, Interface Modbus, Compatible with Series TeSys T, Overall Width 3.58 in, Standards CSA C22.2 No 14, EN 60947-4-1, IACSE10, IEC 60947-4-1, nABS, nATEX, nBV, nC-tick, nCCC, nCSA, nDNV, nEAC, nGL, nKERI, nLROS, NOM, nRINA, nRMRoS, nUL, UL 508, Overall Height 2.4 in, Overall Depth 4.82 in, Maximum Current Rating 100 A
Explore More Products
- SCHNEIDER ELECTRIC Ovrload Relay, 4 to 6A, 3P, Class 20,690VAV LR3D10L
- SCHNEIDER ELECTRIC Ovrload Relay, 37 to 50A, Class 10, 3P, 690V LRD3357
- SCHNEIDER ELECTRIC Ovrload Rely, 2.50 to 4A, 3P, Class 10,690V LRD08
- SCHNEIDER ELECTRIC Overload Relay, Class 10, 0.4 to 0.63A LRD04
- SCHNEIDER ELECTRIC Ovrload Rely, 9 to 13A, 3P, Class 20,690VAC LRD16L
- SCHNEIDER ELECTRIC TeSys LRD thermal overload relays-63.. LR2D3563
- SCHNEIDER ELECTRIC Motor Manager, Profibus DP, 240VAC, 5-100A LTMR100PFM
- SCHNEIDER ELECTRIC Motor Manager, E Modbus, 24VDC, 5-100A LTMR100EBD
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 6A Iec LRD146
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 575Vac 50A Iec LR2D3557
- SIEMENS Overload Rely, 3 to 12A, Class 5/10/20/30 3RB31134SB0
- Schneider Electric Overload Relays