Widia

Spiral Point Tap, Plug, 2


$6.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Shank Dia. 0.141"
  • Tap Thread Size #6-32
  • Tap Material Vanadium High Speed Steel
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
See all product information