Klein Tools

Heavy Duty Canvas XL/2XL, 6 Pockets


$34.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Heavy Duty Canvas
  • Number of Pockets 6
  • SAE or Metric SAE
  • Size XL/2XL
  • Width 1-1/2" (Belt Width), 5" (Overall Width)
See all product information