Proto
1 in Drive Impact Socket 2 7/16 in Size 6 pt Deep Depth, Black Oxide
Mfr # J10039L
Zoro # G0908853
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 4 7/8 in
- Material Alloy Steel
Explore More Products
- PROTO 1 in Drive Impact Socket 2 1/2 in Size 6 pt Deep Depth, Black Oxide J10040L
- PROTO 1 in Drive Impact Socket 2 5/8 in Size 6 pt Deep Depth, Black Oxide J10042L
- PROTO 1 in Drive Impact Socket 2 3/16 in Size 6 pt Deep Depth, Black Oxide J10035L
- PROTO 3/4 in Drive Impact Socket 24 mm Size 6 pt Deep Depth, Black Oxide J07524ML
- PROTO 3/8 in Drive Impact Socket 24 mm Size 6 pt Deep Depth, Black Oxide J7024M
- PROTO 3/8 in Drive Impact Socket E8 Size Torx(R) Standard Depth, Black Oxide J7208TX
- PROTO SKT IMP 3/4DR 1-13/16 6PT PO07529
- PROTO 1 1/2 in Drive Impact Socket 2 7/16 in Size 6 pt Standard Depth, Black Oxide J15039
- PROTO Impact Socket 12 pt Deep Socket J07543ML
- WESTWARD 1 in Drive Impact Socket 90 mm Size 6 pt Deep Depth, Black Oxide 21WM15
- WRIGHT TOOL Socket 1/2" Drive 12 Point Standard Impa 4870
- Proto Impact Sockets