Dayton
Pump, Effluent, 1 HP
Mfr # 4HU77
Zoro # G0908984
Free Shipping & Returns
$1,066.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1
- Phase - Pumps 1
- Switch Actuation No Switch Included
- Body Material Cast Iron
- Base Material Cast Iron
Customers Also Purchased
- Brand Dayton
-
MFR #
4HU77
-
Zoro #
G0908984
- UPC # 190735325483
- Country of Origin China
- Category Effluent Pumps
Dimensions
Max. Diameter Solids | 3/4 in |
Length | 16-3/4" |
Max. Dia. Solids | 3/4" |
Cord Length - Pumps | 20 ft. |
Height | 16-3/4" |
Cord Length | 20 ft |
Diameter | 12-3/16" |
Min. Sump Pit Dia. | 18 in |
Width | 12-1/6" |
Overall Height | 16 3/4 in |
Body Dia. | 12 3/16 in |
Minimum Water Depth | 18 in |
Width at Widest Point | 12 1/6 in |
Discharge Dia. | 2 in |
Details
HP | 1 |
Phase - Pumps | 1 |
Switch Actuation | No Switch Included |
Body Material | Cast Iron |
Base Material | Cast Iron |
Max. Head | 109 ft |
Impeller Material | Polypropylene |
GPM of Water @ 45 Ft. of Head | 64 |
Impeller Material - Pumps | Polypropylene |
Amps - Pumps | 8.30 |
GPM of Water @ 35 Ft. of Head | 71 |
Max. Liquid Temp. | 104 Degrees F |
GPM of Water @ 20 Ft. of Head | 80 |
Switch Type - Pumps | No Switch Included |
GPM of Water @ 55 Ft. of Head | 56 |
Voltage - Pumps | 240VAC |
Voltage | 230V |
GPM of Water @ 50 Ft. of Head | 60 |
GPM of Water @ 15 Ft. of Head | 83 |
GPM of Water @ 10 Ft. of Head | 85 |
Amps | 8.3 |
Input Phase AC | 1 |
GPM of Water @ 25 Ft. of Head | 78 |
Duty | Intermittent |
Hz | 60 Hz |
Item - Effluent Pumps | Submersible Effluent Pump |
GPM of Water @ 70 Ft. of Head | 44 |
Max. Head - Pumps | 109 ft. |
Item | Effluent Pump |
GPM of Water @ 5 Ft. of Head | 86 |
GPM of Water @ 40 Ft. of Head | 68 |
GPM of Water @ 60 Ft. of Head | 52 |
Phase | 1 |
Top Material | Cast Iron |
Bearing Type | Ball |
GPM of Water @ 80 Ft. of Head | 34 |
GPM of Water @ 30 Ft. of Head | 74 |
Pump Body Material | Cast Iron |
Motor RPM | 3450 |
Shaft Seal Material - Pumps | Nitrile Rubber, Silicon Carbide |
Pump HP | 1 |
Pump RPM | 3450 |
Housing Material | Cast iron |
Handle | yes |
Shaft Seal | Silicon Carbide/Buna N |
Switch Type | None |
GPM of Water @ 100 Ft. of Head | 12 |
GPM of Water @ 90 Ft. of Head | 22 |
Discharge NPT | 2" |
Motor Type | Oil Filled PSC |
Alarm Included | No |
Switch Electrical Connection | No Switch Included |
Discharge | 2 in |
Flow Rate @ 80 Ft. of Head | 34 gpm |
Flow Rate @ 20 Ft. of Head | 80 gpm |
Flow Rate @ 15 Ft. of Head | 83 gpm |
RPM | 3,450 RPM |
Flow Rate @ 60 Ft. of Head | 52 gpm |
Duty Cycle | Intermittent |
Flow Rate @ 10 Ft. of Head | 85 gpm |
Rated Voltage | 240V AC |
Flow Rate @ 40 Ft. of Head | 68 gpm |
Flow Rate @ 100 Ft. of Head | 12 gpm |
Description
Effluent Pump, HP 1, Rated Voltage 240V AC, Hz 60 Hz, Phase - Pumps 1, Amps 8.3, Body Material Cast Iron, Impeller Material Polypropylene, Shaft Seal Material - Pumps Nitrile Rubber, Silicon Carbide, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Flow Rate @ 10 Ft. of Head 85 gpm, Flow Rate @ 15 Ft. of Head 83 gpm, Flow Rate @ 20 Ft. of Head 80 gpm, Flow Rate @ 40 Ft. of Head 68 gpm, Flow Rate @ 60 Ft. of Head 52 gpm, Flow Rate @ 80 Ft. of Head 34 gpm
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON High Head Effluent Pump, 1/2hp, 145ft. Max 4NY26
- DAYTON Pump, Effluent, 1 HP 4HU78
- DAYTON Pump, Effluent, 1/2 HP 4HU76
- DAYTON High Head Effluent Pump, 1/2hp, 230ft. Max 4NY25
- DAYTON Effluent Pump, Submersible, 4/10 HP 2JGA2
- DAYTON Pump, Effluent, 1/2 HP 4HU75
- DAYTON Pump, Effluent, 1 HP 3BB86
- LITTLE GIANT PUMP High Head Effluent Pump, 1/2hp, 250ft. Max 558910
- DAYTON Pump, Effluent, 1/2hp 3BB83
- BVA HYDRAULICS E-Pump 2.5 Gal. Ltweight 4W/3P Sol Lock PU55S4L025B
- ZOELLER 115V 1/3 HP High Head Effluent Pump With Variable Level Float Switch 151-0005
- Dayton Effluent Pumps