- Home
- /
- Heating & Cooling
- /
- Heating Equipment
- /
- Heaters & Furnaces
- /
- Electric Heaters & Accessories
- /
- Electric Unit Heaters
- /
- Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 40.0 kW
Shop Alternate Products
This Product is Discontinued
Dayton
Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 40.0 kW (Discontinued)
Mfr # 3END4
Zoro # G0909587
Free Shipping & Returns
This Product is Discontinued
Key Features
- Depth 18-1/8"
- Height 30"
- Housing Material Steel
- Includes Adjustable Air Outlet Louvers
- Width 26-5/8"
Customers Also Purchased
- Brand Dayton
-
MFR #
3END4
-
Zoro #
G0909587
- UPC # 190735282182
- Country of Origin United States
- Category Electric Unit Heaters
Dimensions
Depth | 18-1/8" |
Height | 30" |
Width | 26-5/8" |
Manufacturers Warranty Length | 1 yr Parts, 5 yr Elements |
Overall Width | 26 5/8 in |
Overall Height | 30 in |
Overall Depth | 18 1/8 in |
Overall Dimensions - H x W x D | 30 in x 26-5/8 in x 18-1/8 in |
Details
Housing Material | Steel |
Includes | Adjustable Air Outlet Louvers |
Mounting Type | Ceiling |
Phase | 3 |
Switch Type | 3 Pole |
Item | Electric Wall & Ceiling Unit Heater |
Air Flow | 2,600 cfm, 3,000 cfm |
Vertical Mounting H | 25 ft |
Temp. Rise | 42 to 49 Degrees F |
Housing Finish | Powder Coated |
Contactor Coil Voltage | 24V AC |
Horizontal Air Throw | 60 ft |
Heater Mounting Type | Vertical or Horizontal |
Hz | 60 |
Features | Totally Enclosed 2 Speed Fan Motor, 4 Top and 4 Back Threaded Reinforced Holes for Field Mounting with 5/16" Threaded Rod, Automatic Reset Linear Thermal Protector |
Heater Voltage | 480VAC |
Amps AC | 48 |
Electric Heater Phase | 3 |
kW | 40.0 |
Electric Heater Item | Electric Unit Heater |
Requires | 2YU95, 5/16"-18 Threaded Rod for Ceiling Installation |
Vertical Floor Coverage | 63 ft |
BtuH | 136,400 |
Standards | UL Listed, CUL |
Voltage | 480V AC |
Wattage Output | 40 kW |
Frequency | 60 Hz |
Amperage | 48A |
Control Type | Mechanical Selector Dial |
Heating Capacity | 136,400 BtuH |
Air Temp. Rise | 42 Degrees F/49 Degrees F |
Heating Method | Fan Forced |
Housing Color | Beige |
Voltage, Phase | 480V AC, 3-phase |
Description
Electric Wall & Ceiling Unit Heater, Overall Height 30 in, Overall Width 26 5/8 in, Overall Depth 18 1/8 in, Air Flow 2,600 cfm, 3,000 cfm, Air Temp. Rise 42 Degrees F/49 Degrees F, Voltage 480V AC, 3 Phase, Wattage Output 40 kW, Heating Method Fan Forced, Heating Capacity 136,400 BtuH, Mounting Location Ceiling, Wall, Horizontal Air Throw 60 ft, Frequency 60 Hz, Amperage 48A, Control Type Mechanical Selector Dial, Contactor Coil Voltage 24V AC, Housing Color Beige, Housing Finish Powder Coated