Swingline Gbc
Bags, Shredder, PK100
Mfr # 1765016B
Zoro # G0909596
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1757270, 1757280, 1757320, 1757380
- Size 9 gal
- Material Clear Plastic
- Recyclable No
Explore More Products
- SWINGLINE GBC Shredder Bag, Plastic, 40 gal., PK100 1145482B
- SWINGLINE GBC Shredder Bags, 30 gal., For 500X, PK25 1765015B
- SWINGLINE GBC Shredder Bags, 13-19 gal., For 300X, PK25 1765010B
- SWINGLINE GBC Bags, Shredder, 38Hx13Win, PK25 1765010B
- HSM OF AMERICA Shredder Bags, 13" x 10" x 24" 1310
- BUSINESS SOURCE Shredder Bag 56 gal 48" Height x 26" Width x 18" Depth, PK100 60667
- FELLOWES Fellowes® Powershred Shredder Waste Bags, 50 gal Capacity 3604101
- UNIVERSAL High-Density Shredder Bag, 16 gal, PK100 UNV35947
- BUSINESS SOURCE Shredder Bag 31 gal 38" Height x 18" Width x 17" Depth, PK100 60668
- HSM OF AMERICA Shredder Bags, 11 gal., Plastic, PK100 HSM1310
- HSM OF AMERICA Shredder Bags, 96 gal., Plastic, PK50 HSM2523
- Swingline Gbc Paper Shredder Bags