Sugatsune
Magnetic Catch, Pull-to-Open, 33 lb., Steel
Mfr # 4EVN4
Zoro # G0910271
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Catch/Latch Type Magnetic
- Catch/Latch Opening Action Pull
- Adjustable NO
- Catch/Latch Material Steel
- Catch/Latch Finish Nickel
Explore More Products
- SUGATSUNE Grab Catch, Pull-to-Open, Knuckle, 15.6 lb. 4EVL9
- SUGATSUNE Magnetic Catch, Pull-to-Open, 6.6 lb. 4EVN5
- SUGATSUNE Grab Catch, Pull-to-Open, Ball, 8.5 lb. 4EVL8
- SUGATSUNE Bct-70 Tension Catch 70mm Chrome BCT-70
- SUGATSUNE Sealed Magnetic Catch, Pull-to-Open 4EVP2
- SUGATSUNE Wood Strike, Use with Mfr. No. PR-4PK, PK5 PR4PKB/STRIKE1
- SUGATSUNE 6900-Wh Rotary Catch White 6900/WHT
- SUGATSUNE 6901-Wh Rotary Catch White 6901/WHT
- SUGATSUNE Bct-40 Tension Catch 42.5mm Chrome BCT-40
- LAMP Magnetic Catch, Pull-to-Open MC-YN005HP-20
- SUGATSUNE Grab Catch, Pull-to-Open, Roller, 3.5 lb. 4EVK9
- Sugatsune Cabinet Catches