Square D
Molded Case Circuit Breaker, 400 A, 600V AC, 3 Pole, Free Standing Mounting Style, LAL Series
Mfr # LAL36400
Zoro # G0910567
Free Shipping & Returns
$3,239.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LAL
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Type Standard
- Phase Three
Explore More Products
- SQUARE D Molded Case Circuit Breaker, 300 A, 600V AC, 3 Pole, Free Standing Mounting Style, LAL Series LAL36300
- SQUARE D Molded Case Circuit Breaker, 225 A, 600V AC, 3 Pole, Free Standing Mounting Style, LAL Series LAL36225
- SQUARE D Miniature Circuit Breaker, 30 A, 277V AC, 1 Pole, Bolt On Mounting Style, EDB Series EDB14030
- SQUARE D QOU Miniature Circuit Breaker, 15A, 2P, , 15 A, 240V AC, Unit Mount Mounting Style QOU215H5283
- SQUARE D Miniature Circuit Breaker, 15, 240VAC, 3 Pole, Plug-In Mounting Style, QO Series QO3155237
- SQUARE D Miniature Circuit Breaker, 40 A, 120V AC, 1 Pole, Plug In Mounting Style, QO Series QO140HID
- SQUARE D Molded Case Circuit Breaker, 350 A, 240V AC, 2 Pole, Free Standing Mounting Style, Q4 Series Q4L2350
- SQUARE D PowerPact J-Frame breaker, thermal-magne, 200 A, 600V AC, 3 Pole, Unit Mount Lug Mounting Style JDL36200LY
- SQUARE D Miniature Circuit Breaker, 20, 240VAC, 2 Pole, Plug-In Mounting Style, QO Series QO220H
- EATON BR 2-40 Amp 2 Pole BQ Independent Trip Quad Breaker BQ240240
- GE Miniature Circuit Breaker, 30 A, 120/240V AC, 2 Pole, Plug In Mounting Style, THQL Series THQL2130HID
- Square D Circuit Breakers